PHILIPS #F96T12/CW/HO/EW-ALTO-TG-15PK

TuffGuard High Output Fluorescent Lamp T12 95W Teflon Coated

SKU: 78667716216
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Output Fluorescent Light Bulb
Coating: Teflon
Watts: 95W
Bulb Shape: T12
Bulb: T-12
Base: Recessed DC
Color: Cool White
Color Temperature: 4100K
Color Rendering Index: 62CRI
Length: 96 in.
Average Life - hrs: 12000
Packaging: (priced per lamp)
Description
Coated Light Bulbs: Type - High Output Fluorescent Light Bulb; Coating - Teflon®; Watts - 95; Bulb - T12; Base - Recessed DC; Color - Cool White; Color Temperature - 4100K; Color Rendering Index - 62CRI; Length - in - 96; Average Life - hrs - 12000; Packaging - priced per lamp; Additional Information - Utilizes ALTO® Technology; Manufacturer Series - TuffGuard™
Additional Info: Utilizes ALTO Technology