Menu Search
Coated Light Bulbs Lamp, Compact Fluorescent, General Purpose, 32W
OSRAM SYLVANIA LAMPS #FO32/850/XP/ECO3/SL

Lamp, Compact Fluorescent, General Purpose, 32W

SKU # 04613522142
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compact Fluorescent Light Bulb
Watts: 32W
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Color Temperature: 5000K
Initial Lumens: 2940
Color Rendering Index: 85CRI
Length: 48 in.
Average Life - hrs: 42000
Application: General Purpose

Coated Light Bulbs: Type - Compact Fluorescent Light Bulb; Watts - 32; Bulb - T8; Base - Med Bipin; Color Temperature - 5000K; Color Rendering Index - 85CRI; Length - in - 48; Average Life - hrs - 42000; Application - General Purpose; Initial Lumens - 2940; Additional Information - Shatterproof

Additional Info: Shatterproof