Menu Search
Coated Light Bulbs Lamp, Halogen, Mercury Vapor, ED17, 100W
EIKO MINI-LAMPS #H38AV-100/DX

Lamp, Halogen, Mercury Vapor, ED17, 100W

SKU # 03129300332
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mercury Vapor Light Bulb
Watts: 100W
Bulb Shape: ED17
Bulb: ED-17
Base: Medium
Voltage: 120V
Color: Deluxe White
Color Temperature: 3900K
Initial Lumens: 4000
Color Rendering Index: 45CRI
Length: 5.4 in. (138mm)
Average Life - hrs: 12000
Operating Position: Universal
ANSI Code/​Ballast: H38

Coated Light Bulbs: Type - Mercury Vapor Light Bulb; Watts - 100; Bulb - ED-17; Base - Medium; Voltage - 120; Color - Deluxe White; Color Temperature - 3900K; Color Rendering Index - 45CRI; Length - in - 5.4 in. (138 mm); Average Life - hrs - 12000; Operating Position - Universal; ANSI Code/Ballast - H38; Initial Lumens - 4000; Additional Information - MOD in/mm: 2.13/54.0

Additional Info: MOD in/mm: 2.13/54.0