Menu Search
Clothing Storage Bag, Rain Gear, Drawstring Cord Closure

INDUSTRIAL SUPPLIES MISC #B80Y

Bag, Rain Gear, Drawstring Cord Closure

SKU #78404194023
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rain Gear Bag
Material: Nylon, PUR Coating
Color: Yellow
Size: 17 x 16 in.

Clothing Storage: Type - Rain Gear Bag; Material - Nylon, PUR Coating; Color - Yellow; Size - 17.00" x 16.00"; Additional Information - Drawstring Cord Closure

Additional Info: Drawstring Cord Closure