×

Your shopping cart is empty.

ELVEX JE-9036

ELVEX  JE-9036

Protective Chaps Safety Orange 36 in

ELVEX

Manufacturer # JE-9036

SKU: 72929492005





Product Description

Clothing Storage: Type - Protective Chaps; Style - Apron/Asymmetric Design, Quick Release Waist/Leg Buckles; Material - 420 Denier Nylon; Color - Safety Orange; Pockets - Zippered Front Pocket; Length - 36 in; Test Listings - ASTM, APA Class A; Manufacturer Series - Prochaps™ 90

Price

(save

Quantity Pricing

Unit of Sale: Each Pair

Required Date:

Qty:

Type: Protective Chaps
Style: Apron/Asymmetric Design, Quick Release Waist/Leg Buckles
Material: 420 Denier Nylon
Color: Safety Orange
Pockets: Zippered Front Pocket
Length: 36 in.
Test Listings: ASTM, APA Class A
Manufacturer Series: Prochaps 90

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: