SELLR #99215

T-Shirt Rag, Knit, White, Multiple Sizes, Box

SKU: 43778598999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Recycled Tee-Shirts
Task Application: Multipurpose Wiping
Material: Knit
Color: White
Size: Multiple Sizes
Package Type: Box
Package Quantity: 25.00 lb
Description
SELLR 99215 RAG RECL WHITE 25LB BOX