Menu Search
INDUSTRIAL SUPPLIES MISC #215037

Cloth, Wiping, Box, 20 in. x 20 in.

SKU # 78404193422
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Unused Waste Cloth
Task Application: Multipurpose Wiping
Material: Cotton
Color: Gray
Size: 20 x 20 in.
Package Type: Box

Cloth Rags: Type - Unused Waste Cloth; Task Application - Multipurpose Wiping; Material - Cotton; Color - Gray; Size - 20" x 20"; Package Type - Box