Recycled Cloth Light and Medium Weight Wovens Near White

SKU: 40082698997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Recycled Cloth
Task Application: Multipurpose Wiping
Material: Light and Medium Weight Wovens
Color: Near White
Size: Multiple Sizes
Package Quantity: 50 lb.
Cloth Rags: Type - Recycled Cloth; Task Application - Multipurpose Wiping; Material - Light and Medium Weight Wovens; Color - Near White; Size - Multiple Sizes; Package Quantity - 50 lb