ACE HARDWARE CORP #1025014

Cloth; Drop; Canvas; White; 12 ft Length x 9 ft Width; For Over Spray and Painting Protection

SKU: 08290199998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drop Cloth
Task Application: Over Spray and Painting Protection
Material: Canvas
Color: White
Size: LxW: 12 x 9 ft.
Description
ACE-HW 1025014 DROPCLOTH CANVS 9X12