Menu Search
Clocks Baffle, Digital, Surface Mount, 2.5 in. Dia Dial
VALCOM #V-CSB25

Baffle, Digital, Surface Mount, 2.5 in. Dia Dial

SKU # 79911199967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Digital Baffle
Mounting: Surface
Dial Diameter: 2.5 in.
Case Material: Metal Case

Clocks: Type - Digital Baffle; Mounting - Surface; Dial Dia. - in - 2.5; Case Material - Metal Case; Additional Information - Dimension: 14.38 in. W x 0.56 in. D x 20.25 in. H

Additional Info: Dimension: 14.38 in. W x 0.56 in. D x 20.25 in. H