VALCOM #V-CSB12S

Baffle, Analog, Surface Mount, Metal Case

SKU: 79911199968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Analog Baffle
Mounting: Surface
Dial Dia. - in: 12
Case Material: Metal Case
Description
Clocks: Type - Analog Baffle; Mounting - Surface; Dial Dia. - in - 12; Case Material - Metal Case; Additional Information - Dimension: 14.38 in. W x 0.56 in. D x 20.25 in. H
Additional Info: Dimension: 14.38 in. W x 0.56 in. D x 20.25 in. H