Menu Search
Clock and Display Receptacles Clock Hanger Single Brass 15A 125V 2P

PERFECT LINE #CR53-U

Clock Hanger Single Brass 15A 125V 2P

SKU #78505520154
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Clock Hanger Single
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Finish: Brass
Grade: Commercial

Clock and Display Receptacles: Type - Clock Hanger Single; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Finish - Brass; Grade - Commercial