Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Clock Hanger Single Light Almond 15A 125V 2P

SKU: 78500768782
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Clock Hanger Single
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Finish: Light Almond
Clock and Display Receptacles: Type - Clock Hanger Single; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Finish - Light Almond; Additional Information - Plastic Wall Plate
Additional Info: Plastic Wall Plate