Menu Search

HUBBELL #HBL5235

Clock Hanger Single Stainless Steel 15A 125V 2P

SKU: 78358501411
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Clock Hanger Single
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15R
Finish: Stainless Steel
Description
Clock and Display Receptacles: Type - Clock Hanger Single; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15R; Finish - Stainless Steel; Additional Information - Stainless Steel Wall Plate w/Brown Receptacle
Additional Info: Stainless Steel Wall Plate w/Brown Receptacle