CROSBY LAUGHLIN #1010131-1/2

Wire Rope Clip, 1/2 in. Rope, Forged Base, Rolled Threads, Steel, Galvanized

SKU: 78076192047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clip Type: U Bolt Clamp
Construction: Forged Base, Rolled Threads
Material: Steel
Material Finish: Galvanized
Size - Rope: 1/2 in.
Listings: ASME B30.26, FF-C-450 Type I, Class 1
Package Quantity: 50
Description
Clips - Wire Rope: Clip Type - U Bolt Clamp; Construction - Forged Base, Rolled Threads; Material - Steel; Material Finish - Galvanized; Size - Rope - 1/2 in.; Listings - ASME B30.26, FF-C-450 Type I, Class 1; Package Quantity - 50; Additional Information - Minimum Number of Clips: 3, Minimum Torque: 65 ft-lb
Additional Info: Minimum Number of Clips: 3, Minimum Torque: 65 ft-lb