Menu Search
Climbers with Gaffs Pole Climber, 1.50 in. Gaffs, 4.44 in. Stirrup, 15.00 in. - 19.00 in. Leg, Leather Pads

KLEIN TOOLS #CN1972AR

Pole Climber, 1.50 in. Gaffs, 4.44 in. Stirrup, 15.00 in. - 19.00 in. Leg, Leather Pads

SKU #09264452039
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pole Climbers
Pads: Leather L Pads
Straps: Nylon Calf & Ankle Straps
Size - Gaffs: 1.50"
Size - Stirrup Width: 4.44 in
Size - Leg: 15.00 in - 19.00 in

Additional Info: Leg Size: 1 in Below Knee to Instep