Menu Search
Climber Straps Ankle Strap, 1.00 in. W x 24.00 in. L, Nylon, Brown, Buckle Connection

KLEIN TOOLS #5301-20

Ankle Strap, 1.00 in. W x 24.00 in. L, Nylon, Brown, Buckle Connection

SKU #09264452084
Manufacturer Series: 5301
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Climber Lower Straps
Material: Nylon
Width: 1 in.
Length: 24 in.
Connection: Buckle

Additional Info: One-Pair. Neoprene-impregnated. Two-Piece with Split Ring. Use with any Klein Pole or Tree Climbers