Menu Search
Climber Straps Climber Upper Straps Nylon 1.00" x 24.00"

BUCKINGHAM #2649

Climber Upper Straps Nylon 1.00" x 24.00"

SKU #78019398974
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Climber Upper Straps
Material: Nylon
Width: 1 in.
Length: 24 in.
Connection: Buckle

Climber Straps: Type - Climber Upper Straps; Material - Nylon; Width - 1.00"; Length - 24.00"; Connection - Buckle; Additional Information - One-Pair. One-Piece with Buckle Pad.

Additional Info: One-Pair. One-Piece with Buckle Pad.