Menu Search
Search
KLEIN TOOLS #5301-18

Climber Strap, 1.00 in. W x 22.00 in. L, Nylon, Brown, Buckle Connection

SKU # 09264452080 Manufacturer Series: 5301
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Climber Upper Straps
Material: Nylon
Width: 1 in.
Length: 22 in.
Connection: Buckle

Additional Info: One-Pair. Neoprene-impregnated. Use with any Klein Pole or Tree Climbers