Menu Search
Search
KLEIN TOOLS #5301-23

Climber Lower Straps Nylon 1.25" x 24.00"

SKU # 09264452090 Manufacturer Series: 5301
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Climber Lower Straps
Material: Nylon
Width: 1.25 in.
Length: 24 in.
Connection: Buckle

Additional Info: One-Pair. Neoprene-impregnated. Two-Piece with Split Ring. Use with any Klein Pole or Tree Climbers