MACLEAN POWER SYSTEMS #PCTF-75

Thimble, 0.75 in. Wire Groove Dia., 1.06 in. Eye Opening, 0.63 in. Clevis Pin Dia., 25000 lb

SKU: 66271113606
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clevis Type: Wire Rope Thimble
Wire Groove Dia.: 0.75 in.
Eye Opening: 1.06 in.
Clevis Pin Diameter: 0.63 in.
Material: Hot Dip Galvanized
Strength - lb: 25000
Description
Clevis, Thimble: Clevis Type - Wire Rope Thimble; Wire Groove Dia. - 0.75 in.; Eye Opening - 1.06 in.; Clevis Pin Diameter - 0.63 in.; Material - Hot-Dip Galvanized, Ductile Iron; Strength - lb - 25000; Additional Information - Conductor Range Guy Wire-3/16-5/16, ACSR Main Range-6-336.4
Additional Info: Conductor Range Guy Wire-3/16-5/16, ACSR Main Range-6-336.4