Menu Search

MACLEAN POWER SYSTEMS #J575

Thimble Clevise, 1.25 in. Dia. Wire Groove, 1.00 in. Eye Opening, Galvanized Pressed Steel

SKU: 66271111549
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clevis Type: Wire Rope Thimble
Eye Opening: 1.00 in.
Clevis Pin Diameter: 0.63 in.
Lb/Ea: 1
Wire Groove Dia.: 1.25 in
Description
Clevis, Thimble: Clevis Type - Wire Rope Thimble; Wire Groove Dia. - 1.25 in; Eye Opening - 1.00 in; Clevis Pin Diameter - 0.63 in; Lb/Ea - 1.00