Menu Search
MACLEAN POWER SYSTEMS #J093

Clevis, Secondary and Deadend, 3.25 in. Opening

SKU # 66271111435
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clevis Type: Insulated Secondary and Deadend
Material: Steel, Hot Dip Galvanized
Use With Insulator: J101, J151
Listings: ANSI
Lb/​Ea: 1.40
Insulator Opening: 3.25 in.
Insulator Mounting: 5/8 in. Cotter Bolt
Clevis Back to Pin O.C.: 4 in.
Clevis Mounting: (1) 11/16 in. Square Hole

Clevis, Spool Insulator: Clevis Type - Insulated Secondary and Deadend; Insulator Opening - in - 3.25; Insulator Mounting - 5/8" Cotter Bolt; Clevis Back to Pin O.C. - 4.00"; Clevis Mounting - (1) 11/16" Square Hole; Use With Insulator - J101, J151; Material - Steel, Hot Dip Galvanized; Listings - ANSI; Lb/Ea - 1.40