Menu Search
MACLEAN POWER SYSTEMS #CT-88

Clevis, Deadend, Quadrant, 175 lb/ea

SKU # 66271108569 Manufacturer Series: CT-
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clevis Type: Quadrant Dead-End
Material: Ductile Iron, Hot Dip Galvanized
Strength: 20,000
End Openings: Clevis and Eye
Clevis End: 7/8 in. Opening, 5/8 in. Pin
Eye End: 2-1/4 in. Hole

Clevis Eye, Dead End: Clevis Type - Quadrant Dead-End; End Openings - Clevis and Eye; Clevis End - 7/8"Opening, 5/8"Pin; Eye End - 2-1/4" Hole; Strength - 20,000; Material - Ductile Iron, Hot-Dip Galvanized; Additional Information - Eye rated for pulling only: 12,500 lbs. Guy attachment; Manufacturer Series - CT-

Additional Info: Eye rated for pulling only: 12,500 lbs. Guy attachment