Menu Search
MACLEAN POWER SYSTEMS #CB-55

Clevis Ball, 2.94 in. Extension, 0.63 in. Dia Clevis Pin, 35,000 lb Strength, U Eye Opening

SKU # 66271101084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clevis Type: Insulator U Clevis Ball
Eye Opening: U
Extension: 2.94"
Clevis Pin Diameter: 0.63 in.
Material: Steel, Galvanized
Strength: 35,000 lb.
Use With Insulator: ANSI 52-3, 52-5
Lb/​Ea: 1.10

Clevis, Ball: Clevis Type - Insulator U Clevis Ball; Eye Opening - U; Extension - 2.94"; Clevis Pin Diameter - 0.63"; Material - Steel, Galvanized; Strength - lb - 35,000; Use With Insulator - ANSI 52-3, 52-5; Lb/Ea - 1.10