Menu Search
Clevis Hardware Insulator Clevis, 3.50 in., 5/8 in. Cotter Bolt Insulator Mounting, 4.00 in. Clevis
HUBBELL #468

Insulator Clevis, 3.50 in., 5/8 in. Cotter Bolt Insulator Mounting, 4.00 in. Clevis

SKU # 09635907204
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clevis Type: Insulated Secondary and Deadend
Material: Steel, Hot Dip Galvanized
Use With Insulator: NEMA 53-2
Listings: ANSI
Lb/​Ea: 1.36
Insulator Opening: 3.5 in.
Insulator Mounting: 5/8 in. Cotter Bolt
Clevis Back to Pin O.C.: 4 in.
Clevis Mounting: (1) 11/16 in. Square Hole

Clevis, Spool Insulator: Clevis Type - Insulated Secondary and Deadend; Insulator Opening - in - 3.50; Insulator Mounting - 5/8" Cotter Bolt; Clevis Back to Pin O.C. - 4.00"; Clevis Mounting - (1) 11/16" Square Hole; Use With Insulator - NEMA 53-2; Material - Steel, Hot Dip Galvanized; Listings - ANSI; Lb/Ea - 1.36