MACLEAN POWER SYSTEMS #J455

Dead End Eyelet, Under Bolt-Head or Nut Mount, 11/16x13/16 in. ID Eye, 39448 in. Clevis Opening

SKU: 66271111536
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clevis Type: Suspension Insulator Eyelet
Mounting: Under Bolt-Head or Nut
Eye Size: 11/16x13/16"ID
Clevis Opening: 1-1/8 in.
Extension: 3.50"
Clevis Pin Diameter: 5/8 in.
Material: Steel, Hot Dip Galvanized
Lb/Ea: 0.98
Description
Clevis, Eye: Clevis Type - Suspension Insulator Eyelet; Mounting - Under Bolt-Head or Nut; Eye Size - 11/16x13/16 in ID; Clevis Opening - 1-1/8 in; Extension - 3.50 in; Clevis Pin Diameter - 5/8 in; Material - Steel, Hot Dip Galvanized; Lb/Ea - 0.98; Additional Information - Eyelet clevis used under bolt-head or nut for deadending suspension insulator. Use with 5/8 in mounting bolt
Additional Info: Eyelet clevis used under bolt-head or nut for deadending suspension insulator. Use with 5/8 in mounting bolt