Menu Search
RAINBOW TECHNOLOGIES #4410

Electrical Parts Cleaner/Degreaser, HCFC, 16 oz. Aerosol Can

SKU # 78910592044 Manufacturer Series: Clean and Lube
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Parts Cleaner/Degreaser
Cleaner Content: HCFC
Package Size: 16 oz.
Package Type: Aerosol Can

Effectively removes rubber bloom oxidation, carbon, light greases, dirt, and light contaminants from plastics, metals, and rubber goods. The heavy-duty silicone (6.75%) provides superior penetration and lubrication for metals, plastics, and rubber while protecting against oxidation and corrosion caused by moisture and UV rays. This unique, non-flammable formula with a high dielectric strength (22 kV), is an excellent choice where flammability and medium to high voltage is a concern. This non-oil based silicone contains no hexane and is safe for use on splices and elbows.

Additional Info: Fast Drying, Precision Cleaner & Light degreaser. Lubricator. Non-corrosive