Menu Search
Cleaners Heavy Duty Cleaner Degreaser 20 oz Aerosol Can
KRYLON INDUSTRIAL #S00757

Sprayon Heavy Duty Cleaner Degreaser 20 oz Aerosol Can

SKU # 07557790757
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heavy Duty Cleaner Degreaser
Cleaner Content: Citrus
Package Size: 20 oz
Package Type: Aerosol Can

Cleaners: Type - Heavy Duty Cleaner Degreaser; Cleaner Content - Citrus, Biodegradable; Package Size - 20 oz; Package Type - Aerosol Can; Additional Information - Dielectric strength: 40400 volts. No CFCs or HCFCs .; Manufacturer Series - Sprayon®

Additional Info: Dielectric strength: 40400 volts. No CFCs or HCFCs .