Menu Search
Cleaners Cable Lube Gel Cleaner, Solvent and 50% Water Base (ickypic), 144 wipes Premoistioned Wipes
AMERICAN POLYWATER #HS-1

Polywater Cable Lube Gel Cleaner, Solvent and 50% Water Base (ickypic), 144 wipes Premoistioned Wipes

SKU # 02786800520 Manufacturer Series: HydraSol
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cable Lube Gel Cleaner
Cleaner Content: Solvent and 50% Water Base (ickypic)
Flash Point: 155 degF
Package Size: 144 wipes
Package Type: Premoistioned Wipes

Cleaners: Type - Cable Lube Gel Cleaner; Cleaner Content - Solvent and 50% Water Base (ickypic); Flash Point - 155 degF; Package Size - 144 wipes; Package Type - Premoistioned Wipes; Additional Information - Foil Pack; Manufacturer Series - Polywater HydraSol

Additional Info: Foil Pack