STANLEY #51-613

Curved Claw Nailing Hammer, 7 oz., 11-1/2 in. L, Wood

SKU: 07617451613
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Curved Claw Hammer
Weight - oz: 7
Length: 11-1/2 in.
Shaft: Wood (Hickory)
Description
Claw Hammers: Type - Curved Claw Hammer; Weight - oz - 7; Length - in - 11-1/2; Shaft - Wood (Hickory)