Menu Search
Claw Hammers Claw Hammer, 16 oz oz., 13 in. L, Fiberglass Shaft
KLEIN TOOLS #808-16

Claw Hammer, 16 oz oz., 13 in. L, Fiberglass Shaft

SKU # 09264481008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heavy Duty Straight Claw Hammer
Weight - oz: 16
Length: 13 in.
Shaft: Fiberglass