Menu Search
Clamps C Clamp 6.06 in. Black Oxide Drop Forged Steel
WILTON #14256

Classic C Clamp 6.06 in. Black Oxide Drop Forged Steel

SKU # 01990714256 Manufacturer Series: 400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: C Clamp
Capacity: 6.06 in.
Throat Depth: 4.13 in.
Material: Black Oxide Drop Forged Steel

Installation Clamps: Type - C Clamp; Capacity - 6.06 in.; Throat Depth - 4.13 in.; Material - Black Oxide Drop Forged Steel ; Additional Information - Test Load: 6600 lbs, Spindle Diameter: 3/4 in.; Manufacturer Series - Classic 400

Additional Info: Test Load: 6600 lbs, Spindle Diameter: 3/4 in.