Menu Search
Clamps C Clamp 4.00 - 8.00 in. Black Oxide Steel Frame
STANLEY #J108GS

C Clamp 4.00 - 8.00 in. Black Oxide Steel Frame

SKU # 66267948008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: C Clamp
Capacity: 4 to 8 in.
Throat Depth: 2.25 in.
Material: Black Oxide Steel Frame
Weight: 6.9 lb.

Installation Clamps: Type - C Clamp; Capacity - 4.00 - 8.00 in.; Throat Depth - 2.25 in.; Material - Black Oxide Steel Frame; Weight - 6.90 lb; Additional Information - Test Load: 12500 lbs

Additional Info: Test Load: 12500 lbs