Menu Search
Clamps C Clamp 3.00 in. Drop Forged Steel, Hot Forged Steel Frame, Black
STANLEY #J3-HDL

C Clamp 3.00 in. Drop Forged Steel, Hot Forged Steel Frame, Black

SKU # 66267948019
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: C Clamp
Capacity: 3 in.
Throat Depth: 2.00 in.
Material: Drop Forged Steel
Weight: 7.1 lb.

Installation Clamps: Type - C Clamp; Capacity - 3.00 in.; Throat Depth - 2.00 in.; Material - Drop Forged Steel, Hot Forged Steel Frame, Black; Weight - 7.10 lb; Additional Information - Test Load: 16250 lbs, Body Finish: Smooth

Additional Info: Test Load: 16250 lbs, Body Finish: Smooth