Menu Search
Clamp Meters Clamp Meter, 0-600V AC/DC, 0-600A, 0-40.00M Ohms, 100kHz, LCD Display

KLEIN TOOLS #CL200

Clamp Meter, 0-600V AC/DC, 0-600A, 0-40.00M Ohms, 100kHz, LCD Display

SKU #09264469201
Manufacturer Series: CL200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 0 - 600A
Resistance: 0 - 40.00M
Frequency Range: 100kHz
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance,Capacitance,Continuity,Frequency; Display - LCD; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 0-600A; Resistance - 0 - 40.00M; Frequency Range - 100kHz; Parts Included - Test Leads, Case, Batteries; Manufacturer Series - CL200