Menu Search
IDEAL #61-702

Clamp Meter LCD 700 Series

SKU # 78325061702 Manufacturer Series: 700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 2000m/200/750
Volts Range DC: 2000m/200/1000
Amps Range AC: 200
Resistance: 200

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance,Capacitance,Continuity; Display - LCD; Volts Range AC - 2000m/200/750; Volts Range DC - 2000m/200/1000; Amps Range AC - 200; Resistance - 200, 200k Ohms; Additional Information - Diode Test, Max/Data Hold, Low Battery Indication, Overload Protection, Auto Shut-Off, Vibration Mode, Harmonics Indicator, Non-Contact Voltage Indication; Manufacturer Series - 700

Additional Info: Diode Test, Max/Data Hold, Low Battery Indication, Overload Protection, Auto Shut-Off, Vibration Mode, Harmonics Indicator, Non-Contact Voltage Indication