Menu Search
Clamp Meters Meter, Clamp, LCD Display
GREENLEE #CMT-90

Meter, Clamp, LCD Display

SKU # 78331012123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-1000V
Volts Range DC: 0-1000V
Amps Range AC: 1-600A
Resistance: 0-999.9 Ohms
Frequency Range: 0.400kHz
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance; Display - LCD; Volts Range AC - 0-1000V; Volts Range DC - 0-1000V; Amps Range AC - 1-600A; Resistance - 0-999.9 Ohms; Frequency Range - 0.400kHz; Parts Included - Test Leads, Case, (1) 9V Battery; Additional Information - Features: Auto Sense Data Hold, Auto Off, True RMS

Additional Info: Features: Auto Sense Data Hold, Auto Off, True RMS