Menu Search
Search
FLUKE #ACDC-3400-IND

Amprobe True RMS Clamp Meter, 660mV-750V AC/DC, 660A-1000A, 660-66.00M Ohms, 66-1000kHz, LCD Display

SKU # 09596949268
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: True RMS
Display: LCD
Volts Range AC: 660mV-750V
Volts Range DC: 660mV-1000V
Amps Range AC: 660-1000A
Amps Range DC: 660A-1000A
Frequency Range: 66-1000kHz
Resistance: 660-66.00M Ohms
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - True RMS, Volts AC/DC, Current AC/DC, Resistance, Continuity, Capacitance, Temperature; Display - LCD; Volts Range AC - 660mV-750V; Volts Range DC - 660mV-1000V; Amps Range AC - 660A-1000A; Amps Range DC - 660A-1000A; Resistance - 660-66.00M Ohms; Frequency Range - 66-1000kHz; Parts Included - Test Leads, Case, (1) 9V Battery; Additional Information - True RMS, Data Hold, Continuity, Backlight, Auto Shut-Off; Manufacturer Series - Amprobe

Additional Info: True RMS, Data Hold, Continuity, Backlight, Auto Shut-Off