FLUKE #FLUKE-324

True RMS Clamp Meter, 0-600V AC/DC, 40/400A, 400-4000 Ohms, LCD Display

SKU: 09596962375
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 40/400A
Resistance: 400-4000 Ohms
Parts Included: Soft Case
Manufacturer Series: 324
Description
Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC, Current AC, Resistance; Display - LCD; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 40.0/400.0A; Resistance - 400-4000 Ohms; Parts Included - Soft Case, Test Leads; Additional Information - True RMS, Backlight Display, Data Hold, Min-Max; Manufacturer Series - 324
Additional Info: True RMS, Backlight Display, Data Hold, Min-Max