Menu Search
Clamp Meters True RMS AC/DC Clamp Meter, 0-600V AC/DC, 0-2500A, 60k Ohms, 500Hz, LCD Display

FLUKE #FLUKE-376

True RMS AC/DC Clamp Meter, 0-600V AC/DC, 0-2500A, 60k Ohms, 500Hz, LCD Display

SKU #09596955857
Manufacturer Series: 376
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 0 - 2500A
Amps Range DC: 0-600A
Resistance: 60k Ohms
Frequency Range: 500Hz
Parts Included: iFlex Flexible Probe

METER,LOW VOLTAGE(CLAMP) AMP/VOLT METER, SECONDARY IN KIT. 18 INCH iFLEX FLEXIBLE CURRENT PROBE COATED INSTRUCTION CARD SAFETY INFORMATION SHEET SOFT CARRYING CASE TL75 TEST LEADS TWO AA ALKALINE BATTERIES FLUKE NO. 376

Additional Info: True RMS, Integrated Low Pass Noise Filter