Menu Search
Search
FLUKE #ACD-14-PLUS

Amprobe Dual Display Clamp Multimeter, 4-600V AC/DC, 40-600A, 400-40.00M Ohms, 50-500Hz, LCD Display

SKU # 09596943608
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 4-600V
Volts Range DC: 400mV-600V
Amps Range AC: 40-600A
Frequency Range: 50-500Hz
Resistance: 400 - 40.00M Ohms
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC, Current AC, In-rush Current, Resistance, Continuity, Frequency, Temperature; Display - LCD; Volts Range AC - 4-600V; Volts Range DC - 400mV-600V; Amps Range AC - 40-600A; Resistance - 400 - 40.00M Ohms; Frequency Range - 50-500Hz; Parts Included - Test Leads, Case, Bead type, Thermocouple with Banana Plug; Additional Information - Data Hold, Autoranging, Audible Continuity; Manufacturer Series - Amprobe

Additional Info: Data Hold, Autoranging, Audible Continuity