Menu Search
FLUKE #ACD-15-PRO

Clamp-On Multimeter, 6/60/600 AC/DC, 400.0/2000A, 6-6M Ohms, 10-1kHz, LCD Display

SKU # 09596936578 Manufacturer Series: AC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 6/60/600V
Volts Range DC: 6/60/600V
Amps Range AC: 400/2000
Resistance: 6 - 6M
Frequency Range: 10-1kHz
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC, Current AC, Resistance, Capacitance, Frequency; Display - LCD; Volts Range AC - 6/60/600V; Volts Range DC - 6/60/600V; Amps Range AC - 400.0/2000; Resistance - 6 - 6M; Frequency Range - 10-1kHz; Parts Included - Test Leads, Case; Additional Information - Data Hold, Auto/Manual Range, Audible Continuity, Diode Test, Auto Power Off, Non-contact Detection; Manufacturer Series - AC

Additional Info: Data Hold, Auto/Manual Range, Audible Continuity, Diode Test, Auto Power Off, Non-contact Detection