Menu Search
Search
FLUKE #ACD-14-TRMS-PLUS

Amprobe Clamp Meter Dual LCD Amprobe Series

SKU # 09596943609
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: True RMS
Display: Dual LCD
Volts Range AC: 4-600V
Volts Range DC: 400mV-600V
Amps Range AC: 40-600A
Frequency Range: 40Hz-400Hz/10Hz-100kHz
Resistance: 400 - 40.00M Ohms
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - True RMS, Volts AC/DC, Current AC, Resistance, Continuity, Capacitance, Frequency, Temperature; Display - Dual LCD; Volts Range AC - 4-600V; Volts Range DC - 400mV-600V; Amps Range AC - 40-600A; Resistance - 400 - 40.00M Ohms; Frequency Range - 40Hz-400Hz/10Hz-100kHz; Parts Included - Test Leads, Soft Case, 1 3V Battery; Additional Information - Test Leads, Case, 1 9V Battery, Temperature Probe; Manufacturer Series - Amprobe

Additional Info: Test Leads, Case, (1) 9V Battery, Temperature Probe