Menu Search
Search
FLUKE #ACD-16-TRMS-PRO

Amprobe Clamp Meter, 600V, 40-1000A, 999.9 Ohms, 6-600Hz

SKU # 09596936581
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Data Logging Clamp Meter
Measures: Volts AC/DC, Current AC, Resistance, Frequency, Temperature
Display: 3-5/6 Digits, 6000 Counts LCD
Volts Range AC: 600V
Volts Range DC: 600V
Amps Range AC: 40-1000A
Frequency Range: 6-600Hz
Resistance: 999.9 Ohms
Parts Included: Test Leads, Battery, Thermocouple, Carrying Case and Users Manual

Need the perfect tool to troubleshoot a system. The ACD-16 TRMSPRO provides a full range of measurements, enhanced with data logging capabilities, to catch what the eye can't see. Double the efficiency, with an optional PC interface kit. True RMS for a more accurate signal in a noisy electrical environment.