Menu Search
Search
FLUKE #ACD-20SW

Amprobe Clamp Meter, 4/40/400/600 AC/DC, 40/400A, 400-40.00M Ohms, 50-500Hz, LCD Display

SKU # 09596949882 Manufacturer Series: ACD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 4.00/40.00/400.0/600
Volts Range DC: 400.0mV/4.000/40.00/400.0/600
Amps Range AC: 40/400
Resistance: 400 - 40.00M
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance,Continuity; Display - LCD; Volts Range AC - 4.00/40.00/400.0/600; Volts Range DC - 400.0mV/4.000/40.00/400.0/600; Amps Range AC - 40.0/400.0; Resistance - 400 - 40.00M; Parts Included - Test Leads, Case; Additional Information - 180 Degree Rotating Head, Data Hold, Auto/Manual Range, Audible Continuity, Diode Test, Auto Power Off, Non-contact Detection; Manufacturer Series - Amprobe ACD

Additional Info: 180 Degree Rotating Head, Data Hold, Auto/Manual Range, Audible Continuity, Diode Test, Auto Power Off, Non-contact Detection