Menu Search
Search
FLUKE #RS-3-PRO

Amprobe Clamp Meter, 150/300/600 AC/DC, 600A, 0-1000 Ohms, 50-400Hz, Analog Display

SKU # 09596949771 Manufacturer Series: RS-3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC
Display: Analog
Volts Range AC: 150/300/600
Amps Range AC: 6/15/40/100/600
Resistance: 0-1000 Ohms
Parts Included: Test Leads

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC,Current AC,Resistance; Display - Analog; Volts Range AC - 150/300/600; Amps Range AC - 6/15/40/100/600; Resistance - 0-1000 Ohms; Parts Included - Test Leads, Case ,Battery; Additional Information - Analog Scales With Clamping Needle; Manufacturer Series - Amprobe RS-3

Additional Info: Analog Scales With Clamping Needle