Menu Search
FLUKE #FLUKE-322

Clamp Meter, 0-600V AC/DC, 40/400A, 0-400 Ohms, 60-400Hz, LCD Display

SKU # 09596910565 Manufacturer Series: 322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Amps Range AC: 40/400
Resistance: 0-400 Ohms
Parts Included: Soft Case

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC,Resistance; Display - LCD; Volts Range AC - 0-600V; Amps Range AC - 40.0/400.0; Resistance - 0-400 Ohms; Parts Included - Soft Case, Test Leads, Case, (2) Batteries; Additional Information - Display Hold, Continuity; Manufacturer Series - 322

Additional Info: Display Hold, Continuity