Menu Search
Clamp Meters Clamp Meter, 0-600V AC/DC, 0-600A, 0-600/601-6000 Ohms, LCD Display
FLUKE #FLUKE-334A

Clamp Meter, 0-600V AC/DC, 0-600A, 0-600/601-6000 Ohms, LCD Display

SKU # 09596928659 Manufacturer Series: 330
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Meter Type: Clamp Meter
Measures: Volts AC/DC
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 0 - 600A
Resistance: 0-600
Parts Included: Soft Case

Clamp Meters: Meter Type - Clamp Meter; Measures - Volts AC/DC,Current AC, In-rush Current, Resistance; Display - LCD; Volts Range AC - 0-600V; Volts Range DC - 0-600V; Amps Range AC - 0-600A; Resistance - 0-600, 601-6000 Ohms; Parts Included - Soft Case, Test Leads, Case, (2) Batteries; Additional Information - Display Hold, Auto Shut-Off; Manufacturer Series - 330

Additional Info: Display Hold, Auto Shut-Off