Menu Search
Search
FLUKE #ACD-41PQ

Amprobe Clamp Meter, 0-600V, 40-1000A, 999 Ohms, 5-500Hz, LCD

SKU # 09596936586
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Clamp Meter
Measures: Volts AC/DC, Current AC, Resistance, Frequency, Temperature
Display: LCD
Volts Range AC: 0-600V
Volts Range DC: 0-600V
Amps Range AC: 40-1000A
Frequency Range: 5-500Hz
Resistance: 999 Ohms
Parts Included: Test Leads, Battery, Thermocouple, Carrying Case and Manual